Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Durham Steel Storage Parts Bin Cabinet 360-95 With Doors - 42 Compartments
See all 14 items in product family

Durham Steel Storage Parts Bin Cabinet 360-95 With Doors - 42 Compartments

Item #: WB252044

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 376.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
All Welded Parts Bin Unit with Doors
This pre-assembled unit is manufactured with prime cold-rolled steel in a sturdy, all welded construction that will not warp, twist or sag. Bin fronts feature a 1-1/8"W hem to provide support and extra space for labels. Finished in a rust and acid resistant powder coat finish. Doors lock with a padlockable hasp (Shown without doors.). Units stack to save floor space.

Product Specifications

    • WIDTH INCHES33-3/4 (85.73 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES42 (106.68 cm)
    • OPENING WIDTH INCHES5-3/8 (13.65 cm)
    • OPENING DEPTH INCHES11-7/8 (30.16 cm)
    • OPENING HEIGHT INCHES5-1/2 (13.97 cm)
    • BIN QUANTITY42
    • BRANDDurham Mfg.®
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • MANUFACTURERS PART NUMBER252044
    • STYLEWith Doors
    • TYPESloped Shelf

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.