Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Durham Steel Adjustable Parts Bin 319-95 - 18 Openings 5" Deep
See all 14 items in product family

Durham Steel Adjustable Parts Bin 319-95 - 18 Openings 5" Deep

Item #: WBB170172

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $62.95
Product Information
Customer Review
Product Q&A
Accessories
Constructed of prime cold rolled steel and durable gray powder coat finish. 23-3/4" wide design allows unit to fit perfectly on the end of back-to-back 3-3/4" deep shelving. Fixed shelves are slotted to hold vertical dividers and vertical dividers are removable allowing the creation of 3 to 18 openings. 1-1/4" high shelf fronts retain parts and provide areas to accommodate labels. Compartment bottoms are angled to make part removal easy. Keyhole slots in back panel allow wall mounting.

Product Specifications

    • WIDTH INCHES23-3/4 (60.33 cm)
    • DEPTH INCHES4-3/4 (12.07 cm)
    • HEIGHT INCHES23-3/4 (60.33 cm)
    • OPENING WIDTH INCHES3-7/8 (9.84 cm)
    • OPENING DEPTH INCHES4-5/8 (11.75 cm)
    • OPENING HEIGHT INCHES3-3/4 (9.53 cm)
    • BIN QUANTITY3-18
    • BRANDDurham
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • DESCRIPTIONOne-Piece Adjustable Parts Bin
    • MANUFACTURERS PART NUMBER319-95
    • STYLEWithout Doors
    • TYPEFlat Shelf

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.