Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Durham Steel Two-Piece Parts Bin 348-95 - 72 Openings 9" Deep
See all 15 items in product family

Durham Steel Two-Piece Parts Bin 348-95 - 72 Openings 9" Deep

Item #: WBB170190

Usually ships in 9 to 12 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 223.95
Product Information
Customer Review
Product Q&A
Accessories
This bin features an all welded, prime cold rolled steel construction and the bin is painted in a durable gray powder coat finish. The 1-1/8" bin fronts are fully hemmed to display labels and retain parts, the sides are roll-formed for increased strength and stability, the dividers are ribbed and hemmed for added strength. These bins are modular with most 9" deep bins and drawer cabinets; mounting holes are located in both the top and bottom. This bin ships fully assembled and optional door, base, and bin labels are available.

Product Specifications

    • WIDTH INCHES33-3/4 (85.73 cm)
    • DEPTH INCHES8-1/2 (21.59 cm)
    • HEIGHT INCHES41-1/2 (105.41 cm)
    • OPENING WIDTH INCHES4 (10.16 cm)
    • OPENING DEPTH INCHES8-3/8 (21.27 cm)
    • OPENING HEIGHT INCHES4-1/2 (11.43 cm)
    • BIN QUANTITY72
    • BRANDDurham Mfg.®
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • DESCRIPTIONTwo-Piece Fixed Parts Bin
    • MANUFACTURERS PART NUMBER348-95
    • STYLEWithout Doors
    • TYPEFlat Shelf

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.