Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strong Hold® Heavy Duty Storage Cabinet 55-243SS - Stainless Steel 60 x 24 x 66
See all 9 items in product family

Strong Hold® Heavy Duty Storage Cabinet 55-243SS - Stainless Steel 60 x 24 x 66

Item #: WB237855

Usually ships in 25 to 28 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Stronghold Heavy Duty
Stainless Steel Storage Cabinet

Ideal for hospitals, pharmacies, restaurants and more! "Battleship" construction for lifetime durability. Superior strength 12 gauge steel body construction, #304, #3 finish stainless steel.

Shelves adjust on 2" centers and have a shelf capacity of 1650 lbs. Three point locking system and 7 gauge welded legs allow forklift entry.

These cabinets are corrosion resistant, acid resistant, will not rust and will take everyday abuse. Shipped fully welded and ready to use.

Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES66 (167.64 cm)
    • ADJUSTABLE SHELVES3
    • ASSEMBLYAssembled
    • BRANDStrongHold®
    • COLOR FAMILYGray
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBER55-243SS
    • OPENINGS4
    • SHELF CAPACITY LBS1650 (750 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.