Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stainless Steel Storage Cabinet 48 x 18 x 84

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Stainless Steel Storage Cabinet 48 x 18 x 84

Item #: WB237848

Usually ships in 20 to 23 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,697.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Stainless Steel Storage Cabinet
Made from 18 gauge steel with #4 brushed finish. 304 stainless steel is corrosion and acid resistant to last a lifetime and handles everyday use in industrial environments.

Includes 3-point recessed stainless steel paddle handle with 2 brass keys and self-latching doors with steel rods. Four shelves adjust height at 2-1/2" increments and have a 500 lb. shelf capacity. Features 18 gauge full length piano hinge. Adjustable leveling feet. Shipped fully assembled and ready to use.

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES84 (213.36 cm)
    • ADJUSTABLE SHELVES4
    • ASSEMBLYAssembled
    • BRANDSecurall Products
    • COLOR FAMILYGray
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel
    • HANDLE TYPERecessed
    • MANUFACTURERS PART NUMBER102-SW-SS
    • OPENINGS5
    • SHELF CAPACITY LBS500 (227.27 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.