Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Porcelain Markerboard with Aluminum Trim - 24"W x 18"H
See all 232 items in product family

Balt® Porcelain Markerboard with Aluminum Trim - 24"W x 18"H

Item #: WBB179237

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $99.01 Save up to 41%
Price: $ 57.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Porcelain Markerboard with Aluminum Trim - 1.5' x 2'

A layer of low gloss magnetic steel is laminated to a 7/16" thick MDF substrate for superior strength, durability, and moisture resistance. The surface is specially engineered to create greater color contrast with dry erase markers, and to provide smooth writability and easy erasability with no ghosting. Porcelain steel also offers reduced surface light distortion which enhances visibility to provide optimum eye comfort. Trimmed in anodized aluminum, the boards include a full-length tackable map rail and a full-length accessory tray with protective rubber end caps. Mounting hardware is included. 1.5'H x 2'W Board. 50 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES24 (60.96 cm)
    • DEPTH INCHES1/2 (1.27 cm)
    • HEIGHT INCHES18 (45.72 cm)
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDBalt®
    • DESCRIPTIONPorcelain Markerboard
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER202AA
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY50 Year
    • NOMINAL BOARD SIZE (W X H)24 x 18
    • SURFACE MATERIALPorcelain
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 3 answers for this product.

Sort by: 
...  

0 Result

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Diagrams?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.