Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Porcelain Steel Markerboard with ABC Trim - 48"w x 33-3/4"H
See all 233 items in product family

Balt® Porcelain Steel Markerboard with ABC Trim - 48"w x 33-3/4"H

Item #: WBB179270

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $293.97 Save up to 50%
Price: $ 145.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Porcelain Steel Markerboard with ABC Trim - 33.75" x 48"

Bridging the gap between superior durability and economy, this Markerboard couples a porcelain steel dry erase surface with a slimmer, more budget-friendly trim. The versatile board provides superior writability, erasability, and color contrast, and doubles as a magnetic bulletin board. The anodized aluminum trim is accented with plastic corner caps and includes a full-length aluminum accessory tray with plastic end caps to soften sharp edges. Mounting hardware is included. 33-3/4"H x 48"W overall. 50 Year Limited Warranty

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES1/4 (.64 cm)
    • HEIGHT INCHES33-3/4 (85.73 cm)
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDBalt®
    • DESCRIPTIONPorcelain Markerboard
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER2H2NC
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY50 Year
    • SURFACE MATERIALPorcelain
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 3 answers for this product.

Sort by: 
...  

0 Result

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Diagrams?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.