Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ghent 4' x 8'  Whiteboard with Wood Frame - Non-Magnetic - Includes Marker/Eraser - USA Made

Rollover image to zoom in

Click image to enlarge

See all 137 items in product family

Ghent 4' x 8' Whiteboard with Wood Frame - Non-Magnetic - Includes Marker/Eraser - USA Made

Item #: WB516193

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $375.31 Save up to 37%
Price: $ 234.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ghent 4' x 8' in Wood Frame Non-Magnetic Whiteboard Includes 1 Marker and Eraser, Made in USA

Now you can write in color ink and erase completely at an affordable price. More durable than melamine, these eco-friendly Whiteboards have a clear coat that is applied to the writing surface instead of using resin (plastic). The clear coat writing surface resists staining and ghosting better than other leading brands. These markerboards set the gold-standard for usability, value, and quality and come with a full 10-year gaurantee . Complete with erasable marker, eraser, anodized aluminum frame and tray with end caps. It is TAA compliant and made in the U.S.A. The board substrate is California Air Resources Board (CARB) compliant.

Features:

  • Ghent Non-magnetic whiteboards offer excellent writing and erasing qualities without ghosting
  • More durable than melamine, the Eco-Friendly surface Will provide years of reliable performance at an affordable price.
  • Laminated to 1/8" hardboard for durability.
  • Includes marker tray with protective end caps.
  • Includes 1 Marker and Eraser
  • 10 Year Warranty and TAA Compliant. Made in the U.S.A.
  • Board substrate is California Air Resources Board (CARB) compliant.


Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES96 (243.84 cm)
    • DEPTH INCHES1 (2.54 cm)
    • HEIGHT INCHES48 (121.92 cm)
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDGhent®
    • DESCRIPTIONMarker Board with Markers
    • FRAME COLOROak
    • FRAME CONSTRUCTIONWood
    • MAGNETICNo
    • MANUFACTURERS PART NUMBERM2W48-4
    • MODEL516193
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY10 Year
    • NOMINAL BOARD SIZE (W X H)96 x 48
    • SURFACE MATERIALAcrylite
    • BOARD TYPEWhiteboard
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.