Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ghent 36.0 x 46.5 Inches Wood Frame Non-Magnetic Whiteboard, Made in USA

Rollover image to zoom in

Click image to enlarge

See all 134 items in product family

Ghent 36.0 x 46.5 Inches Wood Frame Non-Magnetic Whiteboard, Made in USA

Item #: WB516189

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $105.73 Save up to 42%
Qty Price
1-2 $66.95 ea.
3+ $60.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ghent 36.0 x 46.5 Inches Wood Frame Non-Magnetic Whiteboard, Made in USA

Now you can write in color ink and erase completely at an affordable price. More durable than melamine, these eco-friendly Whiteboards have a clear coat that is applied to the writing surface instead of using resin (plastic). The clear coat writing surface resists staining and ghosting better than other leading brands. These markerboards set the gold-standard for usability, value, and quality and come with a full 10-year gaurantee. It is TAA compliant and made in the U.S.A. The board substrate is California Air Resources Board (CARB) compliant.

Features:

  • Ghent Non-magnetic whiteboards offer excellent writing and erasing qualities without ghosting
  • More durable than melamine, the Eco-Friendly surface Will provide years of reliable performance at an affordable price.
  • Laminated to 1/8" hardboard for durability.
  • Includes marker tray with protective end caps.
  • Made in the U.S.A.
  • 10 Year Warranty and TAA Compliant.
  • Board substrate is California Air Resources Board (CARB) compliant.


Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES1 (2.54 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDGhent®
    • DESCRIPTIONMarker Board with Markers
    • FRAME COLOROak
    • FRAME CONSTRUCTIONWood
    • MAGNETICNo
    • MANUFACTURERS PART NUMBERM2W34-1
    • MODEL516189
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY10 Year
    • SURFACE MATERIALAcrylite
    • BOARD TYPEWhiteboard
    • NOMINAL BOARD SIZE (W X H)48 x 36
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do these marker boards all come with a marker tray on the bottom?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Upgrade this item for just $52.00 more +