Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products One-Door Indoor Corkboard - 24"W x 36"

Rollover image to zoom in

Click image to enlarge

See all 80 items in product family

United Visual Products One-Door Indoor Corkboard - 24"W x 36"

Item #: WB248662

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $215.95 ea.
3+ $196.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
United Visual Products One-Door Indoor Corkboard - 24 x 36 x 2

One Door Message Board
Enclosed message boards display messages for schools, offices, recreational centers and more Framing is made using anodized aluminum with a Matte finish. Corkboards include shatter resistant acrylic windows. Doors have cylinder locks with 2 keys and full length piano hinges to protect messages. Resilient, self-healing natural cork tacking surface provides long-term use. Frame measures 1?W x 2?D with 1-7/8?W door frame. Interior is 5/8?D. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES24 (60.96 cm)
    • DEPTH INCHES2 (5.08 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • COLOR FINISHNatural
    • ASSEMBLYAssembled
    • BRANDUnited Visual Products
    • DESCRIPTION1-Door Indoor Corkboard
    • DOOR QUANTITY1
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERUV-301
    • MODEL248662
    • STYLECork Board
    • SUGGESTED USEIndoor
    • TYPEWithout Header
    • WEIGHT LBS18 (8.18 kg)
    • BOARD TYPEEnclosed Board
    • EDGE TYPEStraight
    • SURFACE MATERIALCork
    • DOOR TYPEHinged
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.