Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products Bulletin Board Three Door, 96"W x 48"H

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

United Visual Products Bulletin Board Three Door, 96"W x 48"H

Item #: WB571242

Usually ships in 16 to 19 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $745.00 ea.
3+ $698.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
United Visual Products Bulletin Board Three Door

Finest quality cork 1" deep wooden case with shatter resistant acrylic doors and cylinder lock protect your messages. Features 2 hinges on each door for easy open/close operation. Finest quality resilient tan cork tacking surface for long-term use. Easy mounting.

Product Specifications

    • WIDTH INCHES96 (243.84 cm)
    • DEPTH INCHES1 (2.54 cm)
    • HEIGHT INCHES48 (121.92 cm)
    • COLOR FINISHNatural
    • ASSEMBLYAssembled
    • BRANDUnited Visual Products
    • DESCRIPTION3-Door Indoor Bulletin Board
    • DOOR QUANTITY3
    • FRAME COLOROak
    • FRAME CONSTRUCTIONWood
    • MANUFACTURERS PART NUMBERUV106W
    • MODEL571242
    • STYLECork Board
    • SUGGESTED USEIndoor
    • TYPEWithout Header
    • BOARD TYPEEnclosed Board
    • EDGE TYPEStraight
    • DOOR TYPEHinged
    • SURFACE MATERIALCork

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.