Balt® Reversible Board - Porcelain Markerboard and Natural Cork, 30"W x 48"H

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Balt® Reversible Board - Porcelain Markerboard and Natural Cork, 30"W x 48"H

Item #: WBB179417

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $924.25 Save up to 48%
Price: $ 484.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Reversible Board - Porcelain Markerboard and Natural Cork

Each mobile board is double-sided. The black tubular steel frame includes safer, rounded corners, and adds a touch of contemporary style to any environment. The frame includes an extra deep full-length accessory tray to store markers and erasers. The board rotates 360° on a pivot hinge and locks into place with the turn of a knob. The unique curved wide base design adds stability, and the unit includes 4" casters (2 locking) for mobility. 40"H x 30"W overall.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES30 (76.2 cm)
    • HEIGHT INCHES40 (101.6 cm)
    • COLOR FINISHWhite/Natural
    • BOARD STYLEPorcelain
    • BRANDBalt®
    • DESCRIPTIONEuro Reversible - Porcelain Steel Markerboard/Cork Board
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBER667RU-DC
    • MATERIAL(S)Whiteboard/Cork Board
    • SUGGESTED USEIndoor
    • SURFACE MATERIALCombination Board
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
No Thanks x
Save $261.00 with this comparable product +
Item #: WBB444997
Ships same day. Only 30 left, order soon
$223.95