Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MasterVision™ Combo Silver Dry Erase & Grey Fabric Bulletin Board 24" x 18", Grey Frame
See all 17 items in product family

MasterVision™ Combo Silver Dry Erase & Grey Fabric Bulletin Board 24" x 18", Grey Frame

Item #: WBB2222453

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 54.95
Product Information
Customer Review
Product Q&A
MasterVision™ Combo Silver Dry Erase & Gray Fabric Bulletin Board 18x24" Gray Frame

Designed to fit in smaller spaces, our personal home & office products can be used in any working context. Practical and adaptable, they are the starting point of all efficient planning and organization, boosting performance either in individual or team work. Our Personal Boards are offered in lightweight, convenient and ingenious formats that fit every space.

Product Specifications

    • WIDTH INCHES24 (60.96 cm)
    • DEPTH INCHES3/4 (1.91 cm)
    • HEIGHT INCHES18 (45.72 cm)
    • COLOR FINISHGray/Silver
    • ASSEMBLYAssembled
    • BRANDMasterVision
    • DESCRIPTIONCombo Dry Erase/Fabric Board
    • FRAME COLORGray
    • FRAME CONSTRUCTIONMDF
    • MAGNETICYes
    • MANUFACTURERS PART NUMBERMX04331608
    • MATERIAL(S)Dry Erase Board/Fabric
    • MOUNT TYPEHardware Included
    • PACKAGE QUANTITY1
    • BOARD SIZE (W X H)24 x 18
    • STYLECabinet
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY10 Year Surface Warranty
    • SURFACE MATERIALCombination Board
    • BOARD TYPEEnclosed Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.