Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products Three-Door Outdoor Corkboard - 72"W x 48"
See all 84 items in product family

United Visual Products Three-Door Outdoor Corkboard - 72"W x 48"

Item #: WB248659

Usually ships in 16 to 19 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $781.00 ea.
3+ $692.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
United Visual Products Three-Door Outdoor Corkboard - 72 x 48 x 2

Three Door Message Board
These enclosed message boards offer added protection that makes them great for outdoor use Display messages outdoors with these enclosed corkboards. Made using satin anodized aluminum frame with shatter resistant acrylic windows. Doors have cylinder locks with 2 keys and full length piano hinges to protect messages. Resilient, self-healing natural cork tacking surface provides long-term use. Message boards feature weather resistant aluminum backing with silicone sealant to resist outdoor environments and weathering. Frame measures 1?W x 2?D with 1-7/8?W door frame. Interior is 5/8?D.

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES2 (5.08 cm)
    • HEIGHT INCHES48 (121.92 cm)
    • COLOR FINISHNatural
    • ASSEMBLYAssembled
    • BRANDUnited Visual Products
    • DESCRIPTIONOutdoor Enclosed Bulletin Board
    • DOOR QUANTITY3
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERUV408
    • MODEL248659
    • STYLECork Board
    • SUGGESTED USEOutdoor
    • TYPEWithout Header
    • WEIGHT LBS79 (35.91 kg)
    • BOARD TYPEEnclosed Board
    • DOOR TYPEHinged
    • EDGE TYPEStraight
    • SURFACE MATERIALCork
    • EXTERIOR DEPTH INCHES2 (5.08 cm)
    • INTERIOR DEPTH INCHES5/8 (1.59 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Does the aluminum frame come in any other color finishes? Are the doors weather tight to keep out rain and snow? How does the board mount to an exterior surface. What is the total cost with a bronze finish and shipped to 81301? Thanks, Doug

Question Asked By: Doug , Fort Lewis College, Durango CO , January 05, 2012

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.