Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
United Visual Products Sliding-Door Outdoor Message Center - 45"W x 36"H - Woodland Green
See all 23 items in product family

United Visual Products Sliding-Door Outdoor Message Center - 45"W x 36"H - Woodland Green

Item #: WB248635GN

Usually ships in 16 to 19 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $1,058.00 ea.
3+ $956.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
United Visual Products Sliding-Door Outdoor Message Center - 45 x 36 - Woodland Green

Sliding Door Corkboard
Outdoor message boards feature natural self-healing cork for long-term use Great for outdoor environments, these cork boards help display messages with ease. Made using high density polyethylene and recycled plastic lumber for water, chemical and insect resistance. Will not crack, split, rot or chip. Resilient, self-healing natural cork tacking surface is removable for ease-of-use. Windows are made with break-resistant acrylic and include cylinder lock closure for security. Doors include full length piano hinges. Sliding Door Corkboards feature doors that easily slide open to the side using nylon roller wheels.

Product Specifications

    • WIDTH INCHES45 (114.3 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • COLOR FINISHNatural
    • ASSEMBLYAssembled
    • BRANDUnited Visual Products
    • DESCRIPTIONSliding Door Message Center
    • DOOR QUANTITY2
    • FRAME COLORGreen
    • FRAME CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBERUVMC4536-GN
    • MODEL248635GN
    • STYLEMessage Center
    • SUGGESTED USEOutdoor
    • TYPEWithout Header
    • WEIGHT LBS77 (35 kg)
    • SURFACE MATERIALCork
    • DOOR TYPESliding
    • BOARD TYPEEnclosed Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Wall mountable?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.