Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Splash Cork Tackboard Aluminum Frame 36"W x 24"H Green
See all 192 items in product family

Balt® Splash Cork Tackboard Aluminum Frame 36"W x 24"H Green

Item #: WBB54382

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $85.47 Save up to 46%
Price: $45.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Balt® Splash Cork Tackboard Aluminum Frame 2X3 Green

A colorful alternative to traditional cork tackboards, Splash-cork brightens any office. Natural cork surfaces are made of finely ground 100% cork held together with a rubberized binder. In splash cork, the rubberized binder has been tinted to provide added color and texture. Splash cork surfaces consist of a 1/16" thick layer of cork laminated to a 3/8" layer of insulation board core. This durable surface is self-healing and cleans with detergent and water.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES1 (2.54 cm)
    • HEIGHT INCHES24 (60.96 cm)
    • COLOR FINISHGreen
    • BRANDBalt®
    • DESCRIPTIONSplash-Cork With Aluminum Trim
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER300AB-94
    • STYLECork Board
    • SUGGESTED USEIndoor
    • NOMINAL BOARD SIZE (W X H)36 x 24
    • SURFACE MATERIALCork
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How thick is the cork on this board?

Question Asked By: Colleen , April 14, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $14.00 with this comparable product +
Item #: WB695463
Ships From US, Add 3-4 days For Delivery
(1)
$31.95