Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Tackboard Display Panels - 120"W x 11-3/4"H
See all 70 items in product family

Balt® Tackboard Display Panels - 120"W x 11-3/4"H

Item #: WBB179379

Usually ships in 20 to 23 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $209.24 Save up to 48%
Price: $ 108.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Balt® Tackboard Display Panels - 11-3/4" x 10'

The generous 11-3/4"H panel is perfect for displaying photos, artwork, posters, charts, or other information for everyone to view. The tackable surface consists of a layer of 100% natural cork laminated to a 7/16" thick layer of insulation board. The panel is framed in 1/2" wide anodized aluminum trim and includes mounting hardware.

Product Specifications

    • WIDTH INCHES120 (304.8 cm)
    • DEPTH INCHES3/4 (1.91 cm)
    • HEIGHT INCHES11-3/4 (29.85 cm)
    • COLOR FINISHSilver
    • BRANDBalt®
    • DESCRIPTIONTackboard Display Panels
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER507AK
    • MATERIAL(S)Cork
    • PACKAGE QUANTITY1
    • STYLEBulletin Bar
    • SUGGESTED USEIndoor
    • SURFACE MATERIALCork
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

How do you mount this to the wall? No instructions or mounting hardware included!

Question Asked By: Dwayne , April 11, 2016

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.