Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mobile Flat Panel Monitor Stand 49" H

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Mobile Flat Panel Monitor Stand 49" H

Item #: WB984845

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $504.00
Product Information
Customer Review
Product Q&A
Accessories
MOBILE FLAT PANEL MONITOR & PLASMA LCD TV STAND

Portable Flat Panel Display Stand Is Perfect For When Wall Mounting Is Not An Option.

Featuring a simple, elegant form, this mobile plasma/LCD stand provides stability and portability for the newest generation in AV equipment. Two heavy-duty chrome steel tubes with a black powder coated steel base offer safe, reliable and decorative frame. Stand holds 37" to 60" flat panel TV's with screen mounting hole patterns up to 29"W and 19.8"H. Smooth continuous touch-tilt mounting bracket allows up to +/- 15 degree tilt adjustment to provide the optimum viewing angle. Mobile flat panel TV stand moves easily on 4" rubber swivel casters (2 with brakes). Assembles easily.

Product Specifications

    • WIDTH INCHES35-1/2 (90.17 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES50 (127 cm)
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDH. Wilson
    • CONSTRUCTIONSteel
    • DESCRIPTIONMobile Flat Panel Monitor Stand
    • FRAME COLORChrome
    • FRAME CONSTRUCTIONSteel
    • H" FROM FLOOR TO CENTER OF MOUNT44
    • MANUFACTURERS PART NUMBERWPSMS44CH-4
    • STYLEFlat Panel Stand
    • TYPEA/V Stands
    • WEIGHT LBS94 (42.73 kg)
    • WHEEL DIAMETER INCHES4 (10.16 cm)
    • WHEEL TYPERubber Swivel, 2 with Brakes
    • LCD SIZE37" - 60"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.