Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Luxor Flat Screen Monitor & Plasma LCD TV Cart 27" H 250 Lb Capacity

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Luxor Flat Screen Monitor & Plasma LCD TV Cart 27" H 250 Lb Capacity

Item #: WB251601

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $489.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
LUXOR FLAT SCREEN MONITOR & PLASMA, LCD TV CART

Transport, Store and Secure Your Valuable Flat Screen Television with this Wide Top Plasma & LCD TV Cart.

Features a built-in universal LCD/Plasma mount that accommodates monitors up to 42" (hardware included)! Mount is anchored onto cart with 2 steel plates providing stability and balance. Two chrome masts provide cable pass thru holes for cord management. Molded plastic shelves won't dent, rust or stain and are reinforced with 2 aluminum bars for added strength. Top shelf measures 42"W x 24"D and all other shelves measure 32"W x 24"D. Flat screen monitor cart has a convenient 3-outlet power strip with 15 ft. 3-wire cord to provide at-the-source electricity and a built-in push handle for easy maneuvering. Shelves have textured surface and retaining lip to help prevent electronic equipment from sliding. Mobile LCD presentation cart has 4" ball bearing non-marring rubber swivel casters (2 with brakes). Ready to assemble. Lifetime Limited Warranty.

Product Specifications

    • LENGTH INCHES42 (106.68 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES27 (68.58 cm)
    • CAPACITY LBS250 (113.64 kg)
    • ASSEMBLYUnassembled
    • BOTTOM SHELF DIMENSIONS32"W x 24"D
    • BRANDLuxor
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic
    • DESCRIPTIONFlat Screen Monitor & Plasma LCD TV Cart
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONPlastic
    • LCD SIZEUp to 42"
    • MANUFACTURERS PART NUMBERLE27WTUD
    • POWER3-Outlet Power Strip
    • SHELF CONSTRUCTIONPlastic
    • SHELF QUANTITY2
    • STYLEFlat Panel Cart
    • TOP SHELF DIMENSIONS42"W x 24"D
    • TYPEA/V Carts
    • WHEEL DIAMETER INCHES4 (10.16 cm)
    • WHEEL TYPERubber Swivel, 2 with Brakes
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Luxor Flat Screen

Your review: Love the product but does not come with mounting bracket necessary to mount a monitor. Since the monitor does not come with it either, we have had to go out and purchase the square metal bracket that can then be mounted onto the carts crossbars. Otherwise, it's just want we wanted!

Is this review helpful?

Wrong Directions

Your review: The directions that arrived w/ this were wrong and so it was difficult to dicern how to put this together.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 1 answers for this product.

Sort by: 

2 Results

how much does this cart weigh? I will be using it in multiple locations, needing to remove the tv. how difficult is it to remove & attach tv?

Question Asked By: lori , October 15, 2014

+ View 1 Answer

Answer This Question

Sort by: 

2 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.