Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plastic Utility Cart 3 Shelves Black

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

Plastic Utility Cart 3 Shelves Black

Item #: WB184366BK

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $144.95 ea.
3+ $134.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
TUFFY UTILITY CART

Versatile instrument cart is available with or without cabinet. Durable injection molded thermoplastic constructed cart will not chip, crack or warp. All carts include a 3 outlet UL listed electrical assembly with 15' power cord and three cable management clips. Four 4" ball bearing swivel casters (2 with brakes) allow cart to roll easily over tile, carpet, and cement. 200 lb. capacity. Easy assembly. Limited Lifetime Warranty.

Product Specifications

    • LENGTH INCHES24 (60.96 cm)
    • WIDTH INCHES18 (45.72 cm)
    • HEIGHT INCHES34 (86.36 cm)
    • CAPACITY LBS200 (90.91 kg)
    • ASSEMBLYUnassembled
    • BRANDH. Wilson
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic
    • DESCRIPTIONUtility Cart
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERWT34E
    • MODEL184366BK
    • POWER3-Outlet Power Strip
    • SHELF CONSTRUCTIONPlastic
    • SHELF QUANTITY3
    • SHELF SPACING INCHES16-1/2 and 8-1/2
    • STYLESecurity Cart
    • TYPEA/V Carts
    • WEIGHT LBS28 (12.73 kg)
    • WHEEL DIAMETER INCHES4 (10.16 cm)
    • WHEEL TYPERubber
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What is the size of the opening in the back of the cabinet?

Question Asked By: Curtis , Fairfax Va , February 13, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.