Previous

Item in product family

Next

Item in product family
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
Boardroom Series Presentation Station

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Boardroom Series Presentation Station

Item #: WB984745

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $400.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BOARDROOM SERIES PRESENTATION STATION

Attractive Wood Surfaces And Nickel Finish Side Panels Compliment Your Office Décor.

This presentation station brings an upscale look to your facility. A/V cart features four aspen-look laminate wood work surfaces and nickel finish side panels for a professional appearance. Second shelf (18"W x 18"D) adjusts in 2" increments from 24" below top shelf to flush with top shelf. Top shelf is 18"W x 15-¾"D, interior middle shelf is 15"W x 15"D and lower shelf is 16-½"W x 30-½"D. Presentation cart includes a 7 outlet UL approved power strip with a 25' cord and two integral cord wraps. Rolls smoothly with durable 4" swivel casters, two with brakes to keep cart stationary. Assembles easily.

Product Specifications

    • LENGTH INCHES34-1/2 (87.63 cm)
    • WIDTH INCHES18-1/4 (46.36 cm)
    • HEIGHT INCHES41 (104.14 cm)
    • CAPACITY LBS400 (181.82 kg)
    • COLOR FINISHAspen
    • ASSEMBLYUnassembled
    • BRANDH. Wilson
    • CONSTRUCTIONLaminated Wood & Steel
    • DESCRIPTIONBoardroom Series Presentation Station
    • FRAME COLORNickel
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERWPS4BRE
    • POWER7-outlet Power Strip
    • SHELF CONSTRUCTIONLaminate
    • SHELF QUANTITY3 Stationary & 1 Adjustable
    • STYLEWith Sliding Keyboard Shelf
    • TYPEA/V Carts
    • WHEEL DIAMETER INCHES4 (10.16 cm)
    • WHEEL TYPERubber Swivel, 2 with Brakes
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed