Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Three Shelf Audio Visual & Instrument Truck 60 x 30 1200 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Three Shelf Audio Visual & Instrument Truck 60 x 30 1200 Lb. Capacity

Item #: WB251409

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 930.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
AUDIO VISUAL & INSTRUMENT TRUCK

Transport Sensitive Equipment Safely!
Ideal for electronic equipment and instruments, these all welded steel frame trucks provide secure transport. Flush top shelf for easy loading and unloading. Middle and bottom shelves offer a 1-1/2" lip to retain product. Feature non-slip rubber padded non-conductive shelf mats and have 9-1/4" clearance between shelves. Vibration reducing 2 swivel, 2 rigid 8" full pneumatic wheels. Shipped assembled. Chip resistant powder coat finish.

Product Specifications

    • LENGTH INCHES60 (152.4 cm)
    • WIDTH INCHES30 (76.2 cm)
    • HEIGHT INCHES34 (86.36 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • ASSEMBLYAssembled
    • BRANDJamco
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • DESCRIPTIONAudio Visual & Instrument Truck
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERAZ360-N8-GM
    • SHELF CONSTRUCTIONSteel
    • SHELF QUANTITY3
    • SHELF SPACING INCHES9-1/4 (23.5 cm)
    • STYLEStandard
    • TYPEInstrument Cart
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPEFull Pneumatic
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.