Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plastic Instrument Cart - Tray Top - Power Strip, Locking Drawer & Bin 8" Wheels - Global Industrial

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Plastic Instrument Cart - Tray Top - Power Strip, Locking Drawer & Bin 8" Wheels - Global Industrial

Item #: WB241724

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $733.10 Save up to 56%
Price: $ 323.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Global Industrial Plastic Instrument Cart - Tray Top - Power Strip, Locking Drawer & Bin 8" Wheels

Complete with our Popular Accessories

Sturdy structural plastic 40"L x 26"W instrument cart offers superior durability and impact resistance, and is easily cleaned. Comes complete with our popular Accessories: Locking Steel Drawer (10-3/4"W x 18"D x 4-1/2"H) with divider, 3-outlet Power Strip Assembly with 15' cord, and Utility Bin (21"L x 2-1/2"W x 4"H). Tray Top Shelf offers a 3" deep leak-proof tray to help contain cargo during transit. Lower shelf offers 3" deep tray. Comfort-grip push handle allows easy steering. Lightweight cart rolls easily on 2 swivel, 2 rigid non-marking Full Pneumatic casters for a soft ride and easy rolling over rough surfaces. Assembles easily.

Product Specifications

    • LENGTH INCHES40 (101.6 cm)
    • WIDTH INCHES26 (66.04 cm)
    • HEIGHT INCHES38 (96.52 cm)
    • CAPACITY LBS500 (227.27 kg)
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • COLOR FINISHGray
    • CONSTRUCTIONPlastic
    • DESCRIPTIONFlat Shelf Cart
    • DRAWER CONSTRUCTIONSteel with Divider
    • DRAWER QUANTITY1
    • FRAME COLORGray
    • POWER3-Outlet Power Strip With 15' Cord
    • SHELF QUANTITY2
    • STYLEStandard
    • TYPEInstrument Cart
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPEFull Pneumatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.