Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Foot Rocker Foot Rest (Qty. 5)
See all 6 items in product family

Foot Rocker Foot Rest (Qty. 5)

Item #: WBB197565

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $400.50 Save up to 35%
Price: $258.95
Product Information
Customer Review
Product Q&A
Accessories
Foot Rocker Foot Rest (Qty. 5)

Wound up? We can undo that. Increase your comfort level by increasing circulation in your legs and feet. You need not remain stationary while you're stationed! Smaller footprint takes up less space under desk. The Foot Rocker Foot Rest rocking action encourages leg movement, promotes circulation and muscle stimulation. It's unique rock & stop design provides subtle position stops. Anti-skid feet.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES17-1/2 (44.45 cm)
    • DEPTH INCHES11-1/2 (29.21 cm)
    • HEIGHT INCHES3-1/2 (8.89 cm)
    • COLOR FINISHBlack
    • CONSTRUCTIONVinyl Covered MDF
    • BRANDSafco®
    • DESCRIPTIONFoot Rocker Foot Rest
    • MANUFACTURERS PART NUMBER2122BL
    • PACKAGE QUANTITY5
    • WEIGHT LBS4 (1.82 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.