Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Deluxe Rectangular Fluorescent Magnifier Lamp, 3 Diopter, 7" x 5.5" Lens

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Deluxe Rectangular Fluorescent Magnifier Lamp, 3 Diopter, 7" x 5.5" Lens

Item #: WB607902

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $101.95 ea.
3+ $99.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Deluxe Rectangular Fluorescent Magnifier Lamp
Magnifying lens provides 3 diopter of magnification, measures 7" x 5.5" and illuminates with two 7 watt compact fluorescent bulbs. Balanced arm features a concealed spring and measures 47"L. White color. UL listed.

Product Specifications

    • COLOR FINISHWhite
    • BASE TYPEClamp
    • BRANDMG Electronics
    • DESCRIPTIONDeluxe Rectangular Magnifier Lamp
    • MANUFACTURERS PART NUMBERLUX800
    • SWING ARM/SWIVEL/GOOSENECK47" Spring Balanced Arm
    • WATTAGE7
    • BULBS(2) 7W Compact Fluorescent Bulbs
    • DIOPTER3
    • MAGNIFICATION1.75X
    • LENS7" x 5-1/2"
    • BULB TYPEFluorescent
Have A Question About This Product?
7 Question | 7 | Answer

Avg. Customer Rating: (12 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Exactly what we were looking for!! Good Value!

I own a school which has many students using this lamp, and have had difficulties with all of the other mag lamps we have purchased not being able to stand up to heavy use by people who don't own the lamp nor quite appreciate how mag lamps need to be handled. This one hasn't yet stood the test of time, but appears to be built quite sturdily and designed extremely well. We are VERY impressed by the quality for the price and have already recommended it to others.

See more favorable reviews

The most critical review

  • Customer Rating

Don't purchase

This product is terrible. It's not user friendly at all. The lens is so heavy that the arm cannot support the weight. It won't stand up even when tightened. All adjustments are awkward...you have to untwist knobs and it feels very cheap. I was never even able to use product due to the fact the arm wouldn't stay up. It just fell on the counter. Already called to request a refund.

See more critical reviews

Sort by: 

12 Results

Dir. of Quality

Your review: Well Packaged. Good Quality compared to similar products bought in the past.

Is this review helpful?

ok

Your review: works ok a little tight and could have stronger magnification but helps some

Is this review helpful?

Deluxe Rectangular Fluorescent Magnifier Lamp, 3 D

Your review: Performs with excellence.

Is this review helpful?

Exactly what we were looking for!! Good Value!

Your review: I own a school which has many students using this lamp, and have had difficulties with all of the other mag lamps we have purchased not being able to stand up to heavy use by people who don't own the lamp nor quite appreciate how mag lamps need to be handled. This one hasn't yet stood the test of time, but appears to be built quite sturdily and designed extremely well. We are VERY impressed by the quality for the price and have already recommended it to others.

Is this review helpful?

1 person found this review helpful

Don't purchase

Your review: This product is terrible. It's not user friendly at all. The lens is so heavy that the arm cannot support the weight. It won't stand up even when tightened. All adjustments are awkward...you have to untwist knobs and it feels very cheap. I was never even able to use product due to the fact the arm wouldn't stay up. It just fell on the counter. Already called to request a refund.

Is this review helpful?

Much better than expected

Your review: Outstanding, photo and specs do not do justice, very nice. Mount, plug, switch and see. Perfect

Is this review helpful?

It's nice but..

Your review: Very functional, and nice clean design.. The switch can be hard to access when tilted from the left and adjusted down.

Is this review helpful?

Fluoresent Magnifier Lamp

Your review: High-quality adjustable lamp with large lighted magnifier for easy positioning for close-up work. Engineered & constructed with steady, strong, positional mounting. The magnifier is large enough to aid a spread-view of work area that saves time in readjusting the lamp magnifier. I don't know why I waited so long to purchase it -- it is the best lamp I have owned. Rated 6-STARS over anything I have previously used. Buy-it, you'll love it.

Is this review helpful?

Lamp

Your review: One of the two neon lights would blink about ten times before it would light up

Is this review helpful?

Magnifying Lamp

Your review: I purchased this lamp model at a beauty show six years ago from company "X". The pivot connection loosened over time and the lamp head kept falling off. I purchased this lamp and paid a fraction of the price of my first lamp. Great value.

Is this review helpful?

Best value, poor movement design

Your review: Pro's; The lens is great, the lighting very good, arm is sturdy and strong. This unit had the largest (glass) lens, the best light, and the longest reach, compared to all of the competition. Excellent for "fixed position usage". Con's; arm joints are segmented and must be moved from one "slot" to the next. Repositioning the light required: loosening three knobs, struggling against the stiff spring loaded arm, then holding it in position as you retightened each knob. The last joint (attached to the light itself) greatly hindered position options. It was physically impossible to position lens facing my artwork.

Is this review helpful?

GREAT Magnifying Lamp

Your review: The Magnifying Lamp is GREAT, especially for any detailed crafts. You can position it anywhere or anyway that is convienient. I love it.

Is this review helpful?

Sort by: 

12 Results

There are 12 questions and 7 answers for this product.

Sort by: 

12 Results

Is the cord on this light a 3 prong?

Question Asked By: Renee , April 11, 2016

+ View 1 Answer

Answer This Question

I am wanting to mount this to the wall. What is the through mount adaptor? Will this work, or do you have one that mounts to the wall?

Question Asked By: MIKE , April 11, 2016

+ View 1 Answer

Answer This Question

Are the LED's dimmable?

Question Asked By: Bret , October 28, 2014

+ View 1 Answer

Answer This Question

I am looking for a replacement bulb for small clamp on magnifying lamp. The flourescent bulkb is 4/3/4" inside diameter, 4 2/2" outside diameter. Specs on bulb read: 120v 13w 6400k. The lamp model #16279-002, E101956, UL Model 16913, Do you arry a suitable replacement bulb?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do you sell replacement lens for the 8 diopter magnifier lamp?

Question Asked By: Richard , ABQ , March 19, 2012

+ View 1 Answer

Answer This Question

I have this light, but the clamp to clamp it to my drawing board broke. Could I just order the clamp from you?

Question Asked By: Barbara Blair , Glenwood, Fl 32722 , January 06, 2012

+ View 1 Answer

Answer This Question

Why is this item 37 dollars less than the 8 diopter lamp when just the magnifying glass differs? Or, is the bulb housing plastic? also the 8 diopter one does not have a cover but the handle is silver colored instead of black ... what can you tell me about this 37 dollar price difference?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

12 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.