Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fellowes®  Perf-Ect™ Step File® - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

Fellowes® Perf-Ect™ Step File® - Pkg Qty 2

Item #: WBB51854

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $72.74 Save up to 33%
$24.50 each

Sold in packages of 2

Price: $49.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories

Fellowes® Perf-ect™ Step File

Contemporary design with attractive perforated metal end panels and sturdy wire construction. Seven 1-1/8" stepped compartments. Black. Desktop File Folder Sorter Type: Inclined File Sorter; Material(s): Metal. Sold in package of 2, priced each.

Product Specifications

    • WIDTH INCHES7 (17.78 cm)
    • DEPTH INCHES9-7/8 (25.08 cm)
    • HEIGHT INCHES9-1/8 (23.18 cm)
    • COLOR FINISHBlack
    • CONSTRUCTIONMetal
    • BRANDFellowes®
    • DESCRIPTIONPerf-ect Step File®
    • MANUFACTURERS PART NUMBER22303
    • NUMBER OF COMPARTMENTS7
    • TYPEDesktop Organizer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Dual purpose!

Your review: I used one for typical file and it is attractive and functional. I used the other to show wood panel finishes. It separates the colors and allows easy access & return.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.