Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mirage® 5 Pocket Vertical Separator - Black
See all 62 items in product family

Mirage® 5 Pocket Vertical Separator - Black

Item #: WBB195790

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $46.56 Save up to 27%
Price: $ 33.95
Product Information
Customer Review
Product Q&A
Mirage® 5 Pocket Vertical Separator - Black

Attractive desktop unit keeps paperwork neat and organized right at your fingertips. Spacious 2"W pockets are perfect for organizing file folders, binders, literature and reference books. Black finish. 10"Wx10"Dx6-3/4"H overall dimensions.

Product Specifications

    • WIDTH INCHES10 (25.4 cm)
    • DEPTH INCHES10 (25.4 cm)
    • HEIGHT INCHES6-3/4 (17.15 cm)
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • BRANDBuddy Products
    • DESCRIPTION5 Pocket Vertical Seperator
    • MANUFACTURERS PART NUMBER4550-4
    • TYPEDesktop Organizer
    • WEIGHT LBS4.7 (2.14 kg)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Mirage vertical seperator

Your review: Great item. I love this model, it doesn't loose any height so it fits in my 9 1/2" high shelves with room to hold file folders. Heavy duty steel. Good value.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.