Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Executive Doodle Desk Pad, 25-Sheet Pad, Refillable, 22 x 17, White/Black/Silver

Rollover image to zoom in

Click image to enlarge

See all 91 items in product family

Executive Doodle Desk Pad, 25-Sheet Pad, Refillable, 22 x 17, White/Black/Silver

Item #: WBB51930

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $34.95 ea.
2 $28.95 ea.
3+ $27.95 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A

Executive Doodle Desk Pad, 25-Sheet Pad, Refillable, 22 x 17, White/Black/Silver

A great addition to any home or professional office--the executive desk pad makes taking quick notes a pleasure. It features smooth 20-lb. bond paper with fiber/soy inks, white sheets and a padded holder with simulated silver tooling. Refillable. Also holds EcoTones® refill pads, sold separately Number of Sheets: 25 per roll; Paper Color(s): White; Base Color: Black.

Product Specifications

    • WIDTH INCHES22 (55.88 cm)
    • DEPTH INCHES17 (43.18 cm)
    • COLOR FINISHBlack
    • CONSTRUCTIONPaper
    • BRANDHouse of Doolittle™
    • DESCRIPTIONExecutive Doodle Desk Pad
    • MANUFACTURERS PART NUMBER450-02
    • PAPER COLORWhite
    • SHAPERectangular
    • TYPEDesk Pad

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.