Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Combination Rack 6 Upright and 3 Horizontal
See all 85 items in product family

Combination Rack 6 Upright and 3 Horizontal

Item #: WBB197614

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $226.95 Save up to 37%
Price: $141.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Combination Rack 6 Upright and 3 Horizontal

Sturdy steel is a smart solution! All steel organizing accessories are extra sturdy and useful. These practical, yet timeless, desktop organizers combine horizontal with vertical filing compartments to handle paperwork, file folders, books, binders, etc. in the same unit. They're available in a variety of styles and sizes to make the most efficient use of any work surface! Front and end panels feature a decorative contemporary design. Rubber feet included to protect work surfaces. All steel construction with a durable powder coat finish.

Product Specifications

    • WIDTH INCHES22-1/4 (56.52 cm)
    • DEPTH INCHES11-1/4 (28.58 cm)
    • HEIGHT INCHES8-1/4 (20.96 cm)
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • ASSEMBLYAssembled
    • BRANDSafco®
    • DESCRIPTIONCombination Rack 6 Upright and 3 Horizontal
    • MANUFACTURERS PART NUMBER3168BL
    • TYPEDesktop Organizer
    • WEIGHT LBS9 (4.09 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.