Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Classic™ 8 Pocket Slant File - Black
See all 85 items in product family

Classic™ 8 Pocket Slant File - Black

Item #: WBB195706

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $103.05 Save up to 38%
Price: $63.95
Product Information
Customer Review
Product Q&A
Classic™ 8 Pocket Slant File - Black

Organize letter size papers, files and folders in this slant file. Pocket depth of 15/16"D allows for storage of binders and catalogs as well. Black finish. 9-7/8"Wx7-7/8"Dx11"H overall dimensions.

Product Specifications

    • WIDTH INCHES9-7/8 (25.08 cm)
    • DEPTH INCHES7-7/8 (20 cm)
    • HEIGHT INCHES11 (27.94 cm)
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • BRANDBuddy Products
    • DESCRIPTION8 Pocket Slant File
    • MANUFACTURERS PART NUMBER0578-4
    • TYPEDesktop Organizer
    • WEIGHT LBS7.35 (3.34 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.