Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5 Pocket Vertical Desk Tray - Charcoal
See all 84 items in product family

5 Pocket Vertical Desk Tray - Charcoal

Item #: WBB195793

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $63.88 Save up to 30%
Price: $ 44.95
Product Information
Customer Review
Product Q&A
5 Pocket Vertical Desk Tray - Charcoal

Eco-friendly materials combined with a classic cut style, this modern desk combo is perfect for any decor. Unit is a combination of three durable, strong materials - steel, wire and plastic. All components are recyclable and made from 30% post consumer materials. Easy to assemble. Who knew being environmentally conscious could be so cool! Charcoal finish. 11-1/8"Wx10-5/8"Dx8-3/8"H overall dimensions.

Product Specifications

    • WIDTH INCHES11-1/8 (28.26 cm)
    • DEPTH INCHES10-5/8 (26.99 cm)
    • HEIGHT INCHES8-3/8 (21.27 cm)
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • BRANDBuddy Products
    • DESCRIPTION5 Pocket Vertical Desk Tray
    • MANUFACTURERS PART NUMBER7650-42
    • TYPEDesktop Organizer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.