Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
47" Metal Desk Space Saver - Black
See all 84 items in product family

47" Metal Desk Space Saver - Black

Item #: WBB195823

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $272.70 Save up to 47%
Price: $ 143.95
Product Information
Customer Review
Product Q&A
47" Metal Desk Space Saver - Black

Solid steel construction with high impact plastic end caps. Includes pencil cup and CD storage. Has bountiful room for binder storage. Includes adjustable steel shelves and three plastic dividers. End panels pop out and can be easily covered with a solid color or patterned fabric to match your office space. Assembly required. Black finish. 47"Wx12-1/2"Dx18-1/2"H overall dimensions.

Product Specifications

    • WIDTH INCHES47 (119.38 cm)
    • DEPTH INCHES12-1/2 (31.75 cm)
    • HEIGHT INCHES18-1/2 (46.99 cm)
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • BRANDBuddy Products
    • DESCRIPTION47" Metal Desk Space Saver
    • MANUFACTURERS PART NUMBER1120-4
    • TYPEDesktop Organizer
    • WEIGHT LBS32.8 (14.91 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.