Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
30" Desk Riser
See all 37 items in product family

30" Desk Riser

Item #: WBB197288

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $231.22 Save up to 30%
Price: $ 161.95
Product Information
Customer Review
Product Q&A
30" Desk Riser

We always need, just a little extra! The extra wide, 12" deep shelf allows for binders, telephone, monitor, DeskJet printer or other desk accessories to be stored. Features shelf dividers to keep books and binders upright and orderly, and a retainer lip in the rear. Constructed with a melamine top and cast aluminum legs.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES30 (76.2 cm)
    • DEPTH INCHES12-1/4 (31.12 cm)
    • HEIGHT INCHES8-1/4 (20.96 cm)
    • CAPACITY LBS30 (13.64 kg)
    • COLOR FINISHBlack
    • CONSTRUCTIONMelamine Laminate
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • DESCRIPTIONDesk Riser
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER3602BL
    • TYPEDesktop Organizer
    • WEIGHT LBS14 (6.36 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.