Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
29"W Compact Desk Top Organizer - Mahogany
See all 37 items in product family

29"W Compact Desk Top Organizer - Mahogany

Item #: WBB197303

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $366.13 Save up to 30%
Price: $ 257.95
Product Information
Customer Review
Product Q&A
29"W Compact Desk Top Organizer - Mahogany

On-top Organizing The compact multipurpose desktop organizer brings versatility and accessibility for storage and organizing in small spaces. Furniture-grade compressed wood cabinetry with durable and attractive melamine finish and a finished back, allows placement in open areas. Includes two 17"W x 11-1/2"D shelves. Literature sorter includes fixed letter-size shelf, three plastic slide-out trays for easy access to contents plus a pullout organizer tray. Organizer tray features a built-in tape dispenser, Post-It® notes compartment, two front bins for small supplies plus two pencil trays. Cord cutout in back panel.

Made in the USA.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES29 (73.66 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES18 (45.72 cm)
    • CAPACITY LBS50 (22.73 kg)
    • COLOR FINISHMahogany
    • CONSTRUCTIONWood
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • DESCRIPTIONCompact Desk Top Organizer
    • MANUFACTURERS PART NUMBER3692MH
    • TYPEDesktop Organizer
    • WEIGHT LBS38 (17.27 kg)
    • COUNTRY OF ORIGINMade in USA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.