Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1 Pocket Glove/Tissue Box Holder - Mahogany

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

1 Pocket Glove/Tissue Box Holder - Mahogany

Item #: WBB176870

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $58.74 Save up to 29%
Price: $41.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Oak glove or tissue box holders are an attractive way to hide unsightly boxes. The frame is finished in a mahogany color. The interior demensions are: W 5-1/2" x H-10" x D 3-1/2"

Product Specifications

    • WIDTH INCHES7 (17.78 cm)
    • DEPTH INCHES4-1/2 (11.43 cm)
    • HEIGHT INCHES11 (27.94 cm)
    • COLOR FINISHMahogany
    • COLOR(S)Mahogany
    • CONSTRUCTIONWood
    • ASSEMBLYAssembled
    • BRANDWooden Mallet
    • DESCRIPTION1 Pocket Glove/Tissue Box Holder
    • FRAME COLORMahogany
    • MANUFACTURERS PART NUMBERGBW11-1MH
    • NUMBER OF POCKETS1
    • TYPEGlove/Tissue Box Holder
    • WEIGHT LBS3 (1.36 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.