Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
96" Rectangular Picnic Table Gray Expanded Metal Surface Mount Style

Rollover image to zoom in

Click image to enlarge

See all 71 items in product family

96" Rectangular Picnic Table Gray Expanded Metal Surface Mount Style

Item #: WB250644GY

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $1,072.00 ea.
3+ $997.00 ea.

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Metal Mesh Picnic Table
Rectangular Table - Expanded Metal - Surface Mount

Built to last, easy to transport and highly attractive, these commercial grade picnic tables and benches are constructed of 9 gauge expanded metal that features a diamond pattern. Finished to endure the elements with virtually no maintenance. Tops and seats are coated with a rugged thermoplastic layer (available in 5 colors) that's attractive and durable. Allows floor anchoring for stability. Galvanized tubular steel legs and supports are protected with a black powder coat finish and designed for strength and stability. Measures 69"W x 30.5"H with an 12"D x 18"H seat and a 30"W table top. Easy assembly.

Product Specifications

    • LENGTH INCHES96 (243.84 cm)
    • WIDTH INCHES69 (175.26 cm)
    • HEIGHT INCHES29-1/2 (74.93 cm)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDLeisure Craft
    • CONSTRUCTIONSteel
    • DESCRIPTION96" Rectangular Picnic Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERT8XPSMGY
    • MODEL250644GY
    • SEAT LENGTH INCHES96 (243.84 cm)
    • SEAT WIDTH INCHES12 (30.48 cm)
    • SEAT HEIGHT INCHES18 (45.72 cm)
    • TABLE LENGTH INCHES96 (243.84 cm)
    • TABLE WIDTH INCHES30 (76.2 cm)
    • TYPEExpanded Metal Picnic Table
    • TOP CONSTRUCTIONSteel
    • STYLEStandard Table
    • SHAPERectangular
    • MOUNT TYPESurface
Have A Question About This Product?
3 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

96" Picnic Table

Your review: Great Table. Everyone at our company is happy with this choice.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 0 answers for this product.

Sort by: 

1 Result

What is the shipping weight per unit and what size is the packaging. I assume they come disassembled. If I were to order 6 units would they be packaged individually or all toghether?

Question Asked By: Geoff , April 14, 2016

Not Answered Yet

Answer This Question

What is the weight limit for each seat?

Question Asked By: carolyn , December 03, 2015

Not Answered Yet

Answer This Question

what size pipe are the legs / frame?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.