Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
96" Rectangular Picnic Table Black Perforated Metal Surface Mount Style
See all 60 items in product family

96" Rectangular Picnic Table Black Perforated Metal Surface Mount Style

Item #: WB250668BK

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $1,024.00 ea.
3+ $965.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
Metal Mesh Picnic Table
Rectangular Table - Perforated Metal - Surface Mount

Built to last, easy to transport and highly attractive, these commercial grade picnic tables and benches are constructed of 11 gauge perforated metal that features 1/2" holes on stagered centers. Finished to endure the elements with virtually no maintenance. Tops and seats are coated with a rugged thermoplastic layer (available in 5 colors) that's attractive and durable. Allows floor anchoring for stability. Galvanized tubular steel legs and supports are protected with a black powder coat finish and designed for strength and stability. Measures 69"W x 30.5"H with an 12"D x 18"H seat and a 30"W table top. Easy assembly.

Product Specifications

    • LENGTH INCHES96 (243.84 cm)
    • WIDTH INCHES69 (175.26 cm)
    • HEIGHT INCHES29-1/2 (74.93 cm)
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDLeisure Craft
    • CONSTRUCTIONSteel
    • DESCRIPTION96" Rectangular Picnic Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERT8XPSMPERFBK
    • MODEL250668BK
    • SEAT LENGTH INCHES96 (243.84 cm)
    • SEAT WIDTH INCHES12 (30.48 cm)
    • SEAT HEIGHT INCHES18 (45.72 cm)
    • TABLE LENGTH INCHES96 (243.84 cm)
    • TABLE WIDTH INCHES30 (76.2 cm)
    • TYPEPerforated Metal Picnic Table
    • TOP CONSTRUCTIONSteel
    • STYLEStandard Table
    • SHAPERectangular
    • MOUNT TYPESurface

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

What is the circumference of the legs for bolting c brackets to the ground?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.