Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
96" Picnic Table Blue (ADA) Perforated Metal Surface Mount

Rollover image to zoom in

Click image to enlarge

See all 123 items in product family

96" Picnic Table Blue (ADA) Perforated Metal Surface Mount

Item #: WB248617BL

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $984.00 ea.
3+ $932.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
RECTANGULAR ADA PICNIC TABLES
Perforated Metal Table – Surface Mount Style
Thermoplastic coating provides serious durability and stands up to the elements. 30"W rectangular plastic-coated table seats up to six adults, comfortably! These ADA picnic tables feature two 72”L benches to accept wheelchair seating arrangements. 11 gauge perforated metal features 1/2" holes on staggered centers. 2" strong galvanized, powder-coat finished steel frame will not fade, crack or peel. Measures 69"W overall with 31"H tabletop. Benches measure 18"H x 12"D. Corners are rounded for safety. Surface mounted models allow floor anchoring for stability.

Product Specifications

    • LENGTH INCHES96 (243.84 cm)
    • WIDTH INCHES69 (175.26 cm)
    • HEIGHT INCHES29-1/2 (74.93 cm)
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BRANDLeisure Craft Inc.
    • CONSTRUCTIONSteel
    • DESCRIPTION96" ADA Compliant Picnic Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERT8XPSM-PERF-ADA-BL
    • MODEL248617BL
    • NUMBER OF SEATS2
    • SEAT LENGTH INCHES72 (182.88 cm)
    • SEAT WIDTH INCHES11-1/2 (29.21 cm)
    • SEAT HEIGHT INCHES16-1/2 (41.91 cm)
    • SEAT THICKNESS INCHES2 (5.08 cm)
    • TABLE LENGTH INCHES96 (243.84 cm)
    • TABLE WIDTH INCHES30 (76.2 cm)
    • TYPEPerforated Metal Picnic Table
    • TOP CONSTRUCTIONSteel
    • STYLEADA Table
    • SHAPERectangular
    • MOUNT TYPESurface

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

How heavy is the table?

Question Asked By: Brian , Pennsylvania , April 12, 2016

Not Answered Yet

Answer This Question

where is this table manufactured

Question Asked By: Louminda , April 05, 2016

Not Answered Yet

Answer This Question

I accidently ordered the wrong tables . I ordered ADA compliant and did not mean too! I have already assembled the two tables . Any way I can buy just the missing two seats and mounting hardware ?

Question Asked By: PETER , new york , March 22, 2016

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.