Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
72" Oval Perforated Metal Surface Mount Picnic Table - Black
See all 60 items in product family

72" Oval Perforated Metal Surface Mount Picnic Table - Black

Item #: WB238556BK

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $871.00 ea.
3+ $834.00 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
72” OVAL PERFORATED METAL PICNIC TABLE
Surface Mount Picnic Table
Oval picnic table seats up to eight adults, comfortably! Features black powder coat finished 2-3/8" galvanized tubular steel frame. Corners are rounded for safety. Durable 11 gauge perforated steel with 1/2" holes on staggered centers. Thermoplastic coating provides durability and stands up to the elements for outdoor use. Graffiti proof for low maintenance. Table top features a 2” diameter opening to accept an umbrella with a pole of up to 1-1/2” diameter (Umbrellas & Umbrella Bases sold separately). Sled base legs allow portability and include mounting tabs for floor anchoring.

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • WIDTH INCHES71 (180.34 cm)
    • HEIGHT INCHES34 (86.36 cm)
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDLeisure Craft Inc.
    • CONSTRUCTIONSteel
    • DESCRIPTION72" Oval Picnic Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBEROPT72SM-PERF-BK
    • MODEL238556BK
    • SEAT LENGTH INCHES60 (152.4 cm)
    • SEAT WIDTH INCHES12 (30.48 cm)
    • SEAT HEIGHT INCHES18 (45.72 cm)
    • TABLE LENGTH INCHES72 (182.88 cm)
    • TABLE WIDTH INCHES36 (91.44 cm)
    • TYPEPerforated Metal Picnic Table
    • TOP CONSTRUCTIONSteel
    • STYLEStandard Table
    • SHAPEOval
    • MOUNT TYPESurface

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.