Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
72" Oval Expanded Metal Surface Mount Picnic Table - Black
See all 65 items in product family

72" Oval Expanded Metal Surface Mount Picnic Table - Black

Item #: WB250745BK

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $1,005.00 ea.
3+ $887.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
72” OVAL EXPANDED METAL PICNIC TABLE
Surface Mount Picnic Table
Oval picnic table seats up to eight adults, comfortably! Features black powder coat finished 2-3/8" galvanized tubular steel frame. Corners are rounded for safety. Durable 9 gauge expanded metal features a diamond pattern. Thermoplastic coating provides durability and stands up to the elements for outdoor use. Graffiti proof for low maintenance. Table top features a 2” diameter opening to accept an umbrella with a pole of up to 1-1/2” diameter (Umbrellas & Umbrella Bases sold separately). Surface mounted models allow floor anchoring for stability.

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • WIDTH INCHES75 (190.5 cm)
    • HEIGHT INCHES34 (86.36 cm)
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDLeisure Craft
    • CONSTRUCTIONSteel
    • DESCRIPTION72" Oval Picnic Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBEROPT72SM-BK
    • MODEL250745BK
    • SEAT LENGTH INCHES60 (152.4 cm)
    • SEAT WIDTH INCHES12 (30.48 cm)
    • SEAT HEIGHT INCHES18 (45.72 cm)
    • TABLE LENGTH INCHES72 (182.88 cm)
    • TABLE WIDTH INCHES30 (76.2 cm)
    • TYPEExpanded Metal Picnic Table
    • TOP CONSTRUCTIONSteel
    • STYLEStandard Table
    • SHAPEOval
    • MOUNT TYPESurface

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Great Product

Your review: Downtown Morganfield KY. purchased 6 of these picnic tables for our outdoor ampitheater to replace our old wooden ones. These tables have really been a hit with our community.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 3 answers for this product.

Sort by: 

1 Result

What is the shipping weight per unit and what size is the packaging. I assume they come disassembled. If I were to order 6 units would they be packaged individually or all toghether?

Question Asked By: Geoff , April 14, 2016

+ View 1 Answer

Answer This Question

What is the weight limit for each seat?

Question Asked By: carolyn , December 03, 2015

+ View 1 Answer

Answer This Question

what size pipe are the legs / frame?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.