Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
46" Round Picnic Table (Ada) Red Expanded Metal Surface Mount Style
See all 122 items in product family

46" Round Picnic Table (Ada) Red Expanded Metal Surface Mount Style

Item #: WB250648RD

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $964.00 ea.
3+ $911.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
Metal Mesh Picnic Table
ADA Compliant Round Table - Expanded Metal - Surface Mounted

Built to last and highly attractive, these commercial grade picnic tables and benches are constructed of 9 gauge expanded metal that features a diamond pattern. Finished to endure the elements with virtually no maintenance. Tops and seats are coated with a rugged thermoplastic layer that's attractive and durable. Surface mounted models allow floor anchoring for stability. Galvanized tubular steel legs and supports are protected with a black powder coat finish and designed for strength and stability. Table top features a 2” diameter opening to accept an umbrella with a pole of up to 1-1/2” diameter (Umbrellas & Umbrella Bases sold separately). ADA compliant models have 1 less bench for handicap accommodation. Measures 81"W x 30 1/2"H with 12"D x 18"H benches. Benches are 46"L. Easy assembly.

Product Specifications

    • LENGTH INCHES81 (205.74 cm)
    • WIDTH INCHES63-1/2 (161.29 cm)
    • HEIGHT INCHES29-1/2 (74.93 cm)
    • COLOR FINISHRed
    • ASSEMBLYUnassembled
    • BRANDLeisure Craft Inc.
    • CONSTRUCTIONSteel
    • DESCRIPTION46" Round Picnic Table (ADA)
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERT46ROSMADARD
    • MODEL250648RD
    • NUMBER OF SEATS3
    • SEAT LENGTH INCHES45-3/8 (115.25 cm)
    • SEAT WIDTH INCHES11-1/2 (29.21 cm)
    • SEAT HEIGHT INCHES18 (45.72 cm)
    • TABLE LENGTH INCHES46 (116.84 cm)
    • TABLE WIDTH INCHES46 (116.84 cm)
    • TYPEExpanded Metal Picnic Table
    • TOP CONSTRUCTIONSteel
    • STYLEADA Table
    • SHAPERound
    • MOUNT TYPESurface
Have A Question About This Product?
3 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

How heavy is the table?

Question Asked By: Brian , Pennsylvania , April 12, 2016

Not Answered Yet

Answer This Question

where is this table manufactured

Question Asked By: Louminda , April 05, 2016

Not Answered Yet

Answer This Question

I accidently ordered the wrong tables . I ordered ADA compliant and did not mean too! I have already assembled the two tables . Any way I can buy just the missing two seats and mounting hardware ?

Question Asked By: PETER , new york , March 22, 2016

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.