Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
46" Round Picnic Table (Ada)Gray  Perforated Metal Surface Mount Style

Rollover image to zoom in

Click image to enlarge

See all 123 items in product family

46" Round Picnic Table (Ada)Gray Perforated Metal Surface Mount Style

Item #: WB250672GY

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $1,016.00 ea.
3+ $974.00 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Metal Mesh Picnic Table
ADA Compliant Round Table - Perforated Metal - Surface Mounted

Built to last and highly attractive, these commercial grade picnic tables and benches are constructed of 11 gauge perforated metal with 1/2" holes on staggered centers. Finished to endure the elements with virtually no maintenance. Tops and seats are coated with a rugged thermoplastic layer that's attractive and durable. Surface mounted models allow floor anchoring for stability. Galvanized tubular steel legs and supports are protected with a black powder coat finish and designed for strength and stability. Table top features a 2” diameter opening to accept an umbrella with a pole of up to 1-1/2” diameter (Umbrellas & Umbrella Bases sold separately). ADA compliant models have 1 less bench for handicap accommodation. Measures 81"W x 30 1/2"H with 12"D x 18"H benches. Benches are 46"L. Easy assembly.

Product Specifications

    • LENGTH INCHES81 (205.74 cm)
    • WIDTH INCHES63-1/2 (161.29 cm)
    • HEIGHT INCHES29-1/2 (74.93 cm)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDLeisure Craft Inc.
    • CONSTRUCTIONSteel
    • DESCRIPTION46" Round Picnic Table (ADA)
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERT46ROSMADAPERFGY
    • MODEL250672GY
    • NUMBER OF SEATS3
    • SEAT LENGTH INCHES45-3/8 (115.25 cm)
    • SEAT WIDTH INCHES11-1/2 (29.21 cm)
    • SEAT HEIGHT INCHES18 (45.72 cm)
    • TABLE LENGTH INCHES46 (116.84 cm)
    • TABLE WIDTH INCHES46 (116.84 cm)
    • TYPEPerforated Metal Picnic Table
    • TOP CONSTRUCTIONSteel
    • STYLEADA Table
    • SHAPERound
    • MOUNT TYPESurface

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.