Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
120" Radial Edge Surface Mount Picnic Table, Perforated Metal - Blue
See all 60 items in product family

120" Radial Edge Surface Mount Picnic Table, Perforated Metal - Blue

Item #: WB250743BL

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $1,362.00 ea.
3+ $1,288.00 ea.
Product Information
Customer Review
Product Q&A
120" Surface Mount Picnic Table
These attractive picnic tables feature thermoplastic coating ideal for outdoors and endures the elements. Allows easy spray-paint graffiti removal for virtually no maintenance. 11 gauge steel is perforated for all-weather durability. Perforated steel has ½” holes on staggered centers. 2-3/8” galvanized tubular steel legs have a black powder coat finish. Rolled formed benches and table for safety and comfort. Surface Mount models have built-in holes for floor anchoring. Designed to be secured to solid surface and helps prevent theft.

Product Specifications

    • LENGTH INCHES120 (304.8 cm)
    • WIDTH INCHES69 (175.26 cm)
    • HEIGHT INCHES34 (86.36 cm)
    • ASSEMBLYUnassembled
    • BRANDLeisure Craft Inc.
    • DESCRIPTION120" Radial Edge Picnic Table
    • FRAME COLORBlack
    • MODEL250743BL
    • SEAT LENGTH INCHES120 (304.8 cm)
    • SEAT WIDTH INCHES12 (30.48 cm)
    • SEAT HEIGHT INCHES18 (45.72 cm)
    • TABLE LENGTH INCHES120 (304.8 cm)
    • TABLE WIDTH INCHES30 (76.2 cm)
    • TYPEPerforated Metal Picnic Table
    • STYLEStandard Table
    • SHAPERectangular
    • MOUNT TYPESurface

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.