Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lifetime® Fold-Away Picnic Table 72" x 30" - Green

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Lifetime® Fold-Away Picnic Table 72" x 30" - Green

Item #: WB506396GN

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $343.85 Save up to 24%
Price: $261.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lifetime® Fold-Away Picnic Table
Unfolds in Seconds!

Portable, easy to unfold table sets up instantly. Use as a temporary worktable or lunch table. Ideal for indoor/outdoor events. Constructed of durable 1 3/4" thick double wall polyethylene with dual steel J-channel bracing spanning table and 9" deep bench. Folds 3.75". Assembly required.

WATCH VIDEO

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • WIDTH INCHES55 (139.7 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • COLOR FINISHGreen
    • ASSEMBLYUnassembled
    • BRANDLifetime®
    • CONSTRUCTIONPlastic
    • DESCRIPTIONFold-Away Picnic Table
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER22123
    • MODEL506396GN
    • TABLE LENGTH INCHES72 (182.88 cm)
    • TABLE WIDTH INCHES30 (76.2 cm)
    • TYPEPlastic Picnic Table
    • WEIGHT LBS90 (40.91 kg)
    • STYLEStandard Table
    • SHAPERectangular
    • MOUNT TYPESurface
    • CARTON QUANTITY1
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

just purchased

Your review: We just received our tables and are very happy so far with the quality and ease of assembly.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 2 answers for this product.

Sort by: 

1 Result

Does it have a umbrella hole?

Question Asked By: Greg , May 01, 2015

+ View 1 Answer

Answer This Question

does table have umbrella hole?

Question Asked By: Greg , May 01, 2015

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.