Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Essex 4' Bench

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Essex 4' Bench

Item #: WB238724

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,170.28 Save up to 11%
Price: $ 1,046.00

Frequently Purchased Together

Customers Who Viewed This Also Viewed

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
4’L Essex Bench
Ideal for any outdoor environment, hardwood benches are made with Shorea wood that resembles teak. Shorea hardwood offers natural oils and a dense texture that is resistant to weather, wear, rot, marring and infestation. Mortise and tenon joints withstand years of heavy use. Essex style offers larger dimension wood for strength and visual appearance. Features corner braces for added strength and an attractive design. Offers thick 2-1/4" thick legs. Measures 48"L x 26"W x 35"H. 1 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES26 (66.04 cm)
    • HEIGHT INCHES35 (88.9 cm)
    • BRANDOxford Garden®
    • DESCRIPTIONEssex Bench
    • MODEL238724
    • SEAT LENGTH INCHES48 (121.92 cm)
    • SEAT WIDTH INCHES26 (66.04 cm)
    • SEAT HEIGHT INCHES18 (45.72 cm)
    • TYPEWood Bench
    • WEIGHT LBS75 (34.09 kg)
    • STYLEBacked Bench with Arms
    • MOUNT TYPESurface
    • WOOD TYPEShorea
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.