Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5' Backless Bench

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

5' Backless Bench

Item #: WB238723

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $714.22 Save up to 15%
Price: $610.00

Frequently Purchased Together

Customers Who Viewed This Also Viewed

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HARDWOOD OUTDOOR BENCHES
Backless Bench
Ideal for any outdoor environment, hardwood benches are made with Shorea wood that resembles teak. Shorea hardwood offers natural oils and a dense texture that is resistant to weather, wear, rot, marring and infestation. Mortise and tenon joints withstand years of heavy use. Legs are 1-5/8" thick. Measures 59-1/2"L x 21-1/4"W x 17-1/4"H. 1 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES59-1/2 (151.13 cm)
    • WIDTH INCHES21-1/4 (53.98 cm)
    • HEIGHT INCHES17-1/4 (43.82 cm)
    • COLOR FINISHTeak
    • BRANDOxford Garden®
    • CONSTRUCTIONWood
    • DESCRIPTIONBackless Bench
    • FRAME COLORTeak
    • FRAME CONSTRUCTIONWood
    • MANUFACTURERS PART NUMBERBB60
    • MODEL238723
    • SEAT LENGTH INCHES59-1/2 (151.13 cm)
    • SEAT WIDTH INCHES21-1/4 (53.98 cm)
    • SEAT HEIGHT INCHES17-1/4 (43.82 cm)
    • TYPEWood Bench
    • WEIGHT LBS69 (31.36 kg)
    • STYLEFlat Bench
    • MOUNT TYPESurface
    • WOOD TYPEShorea
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.