Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
96" Roll Formed Diamond Bench with Back No Armrests - Black
See all 57 items in product family

96" Roll Formed Diamond Bench with Back No Armrests - Black

Item #: WB250716BK

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $1,467.00 ea.
3+ $1,385.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
ROLL FORMED DIAMOND BENCH WITH BACK & NO ARMRESTS
96" Bench
Provides a highly attractive look that’s built to last. These outdoor benches are constructed of 11 gauge steel and finished to endure the elements with virtually no maintenance. Coated with a rugged thermoplastic layer that's attractive and durable. Diamond pattern with 11 gauge vertical 1-1/2”W slats spaced ¾” in between. Diamond shapes criss-cross the vertical slats. Waterfall edge design helps improve leg circulation. Cast iron legs are 1 ½”W x 1 ½” thick. Pre-drilled mounting holes allow floor anchoring.

Product Specifications

    • FRAME CONSTRUCTIONCast Iron
    • SEAT LENGTH INCHES96 (243.84 cm)
    • MOUNT TYPESurface
    • ASSEMBLYAssembled
    • HEIGHT INCHES18 (45.72 cm)
    • TOP FINISHThermoplastic
    • SEAT WIDTH INCHES18 (45.72 cm)
    • STYLEBacked Bench
    • MODEL250716BK
    • BRANDLeisure Craft Inc.
    • COLOR FINISHBlack
    • LENGTH INCHES96 (243.84 cm)
    • DESCRIPTIONBench without Armrests
    • MANUFACTURERS PART NUMBERRFNA96D-BK
    • WIDTH INCHES12 (30.48 cm)
    • CONSTRUCTIONSteel
    • FRAME COLORBlack
    • BACK HEIGHT INCHES31 (78.74 cm)
    • SEAT HEIGHT INCHES17 (43.18 cm)
    • TYPESteel Slat Bench

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.