Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
96" Bench Red Expanded Metal Surface Mount Style

Rollover image to zoom in

Click image to enlarge

See all 74 items in product family

96" Bench Red Expanded Metal Surface Mount Style

Item #: WB250654RD

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $393.95 ea.
3+ $354.95 ea.

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Metal Mesh Bench
Bench - Expanded Metal - Surface Mounted

Built to last, easy to transport and highly attractive, these commercial grade picnic tables and benches are constructed of 9 gauge expanded metal that features a diamond pattern. Finished to endure the elements with virtually no maintenance. Tops and seats are coated with a rugged thermoplastic layer that's attractive and durable. Surface mounted models allow floor anchoring for stability. Galvanized tubular steel legs and supports are protected with a black powder coat finish and designed for strength and stability. Corners are rounded for safety. Measures 18"H x 12"D. Easy assembly.

Product Specifications

    • FRAME CONSTRUCTIONSteel
    • SEAT LENGTH INCHES96 (243.84 cm)
    • MOUNT TYPESurface
    • ASSEMBLYUnassembled
    • HEIGHT INCHES18 (45.72 cm)
    • TOP FINISHThermoplastic
    • SEAT WIDTH INCHES12 (30.48 cm)
    • STYLEFlat Bench
    • MODEL250654RD
    • BRANDLeisure Craft Inc.
    • COLOR FINISHRed
    • LENGTH INCHES96 (243.84 cm)
    • DESCRIPTIONFlat Bench
    • MANUFACTURERS PART NUMBERB8XPSMRD
    • WIDTH INCHES18 (45.72 cm)
    • CONSTRUCTIONSteel
    • FRAME COLORBlack
    • BACK HEIGHT INCHES31 (78.74 cm)
    • SEAT HEIGHT INCHES18 (45.72 cm)
    • TYPEExpanded Metal Bench
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.