Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
72" Heavy Duty Steel Rod Bench with Back - Green
See all 57 items in product family

72" Heavy Duty Steel Rod Bench with Back - Green

Item #: WB250727GN

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $801.00 ea.
3+ $757.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
ROLL FORMED ROD BENCH WITH BACK & ARMRESTS
This heavy-duty rod bench is built to last and highly attractive. Heavy-duty steel rod styling is finished to endure the elements with virtually no maintenance. Coated with a rugged thermoplastic layer that's attractive, durable and graffiti resistant. Rods are ½” diameter steel that is welded to frame for strength. Waterfall edge design helps improve leg circulation. Pre-drilled mounting holes allow floor anchoring.

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • WIDTH INCHES12 (30.48 cm)
    • HEIGHT INCHES18 (45.72 cm)
    • COLOR FINISHGreen
    • ASSEMBLYAssembled
    • BRANDLeisure Craft Inc.
    • CONSTRUCTIONSteel
    • DESCRIPTIONBench with Back
    • FRAME COLORGreen
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERRB72-GN
    • MODEL250727GN
    • SEAT LENGTH INCHES72 (182.88 cm)
    • SEAT WIDTH INCHES14.5 (36.83 cm)
    • SEAT HEIGHT INCHES19 (48.26 cm)
    • TOP FINISHThermoplastic
    • TYPESteel Rod Bench
    • STYLEBacked Bench
    • MOUNT TYPESurface

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Does this bench have a weight limit on it? Thank You

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.