Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
72" Roll Formed Wire Bench with Back and Armrests - Blue
See all 83 items in product family

72" Roll Formed Wire Bench with Back and Armrests - Blue

Item #: WB250726BL

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $936.00 ea.
3+ $896.00 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
72" Roll Formed Wire Bench with Back and Armrests - Blue

Made of heavy-duty welded wire steel and coated with weather-resistant thermoplastic layer for long lasting durability. Provides built-in armrests on ends for comfort. Waterfall edge design helps improve leg circulation. Cast iron legs measure 1-1/2" W x 1-1/2" thick. Pre-drilled mounting holes allow floor anchoring. Size is 72" L x 18" H. Color is Blue. Additional quantities are available.

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • WIDTH INCHES12 (30.48 cm)
    • HEIGHT INCHES18 (45.72 cm)
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDLeisure Craft Inc.
    • CONSTRUCTIONSteel
    • DESCRIPTIONBench with Back
    • FRAME COLORBlue
    • FRAME CONSTRUCTIONCast Iron
    • MANUFACTURERS PART NUMBERWB72-BL
    • MODEL250726BL
    • SEAT LENGTH INCHES72 (182.88 cm)
    • SEAT WIDTH INCHES12 (30.48 cm)
    • SEAT HEIGHT INCHES18 (45.72 cm)
    • TOP FINISHThermoplastic
    • TYPEWire Bench
    • STYLEBacked Bench with Arms
    • MOUNT TYPESurface

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.